Motion
UCM36SS12

FLEXCO
UCM36SS12

01309 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067833
MFR #UCM36SS12
Price$177.74/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UCM36SS12

01309 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067833
MFR #UCM36SS12

Mfr description
UCM36SS12 UNIBAR-316 01309 - 12/BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.74/bx

Specifications

Dimensions

  • Height
    1.9
  • Length
    13
  • Weight
    12.80 lbs, 0.7
  • Width
    2.6

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    12 Strips Per Box, 120 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)