Motion
UCM36SLSPSS12

FLEXCO
UCM36SLSPSS12

01313 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067835
MFR #UCM36SLSPSS12
Price$163.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UCM36SLSPSS12

01313 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067835
MFR #UCM36SLSPSS12

Mfr description
UCM36SLSPSS12 UNIBAR-316 01313
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.18/each

Specifications

Dimensions

  • Height
    1.7
  • Length
    12.95
  • Weight
    12.00 lbs, 0.58
  • Width
    3

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    12 Strips Per Box, 120 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)