1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
UCM36SPSS12
01314 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #
02067836
MFR #
UCM36SPSS12
Price
$177.74
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO UCM36SPSS12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
UCM36SPSS12
01314 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #
02067836
MFR #
UCM36SPSS12
Mfr description
UCM36SPSS12 UNIBAR-316 01314
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$177
.74
/each
Add to Cart
Specifications
Dimensions
Height
1.9
Length
13
Weight
12.00 lbs, 0.7
Width
2.6
Details
Accessory Type
Hook without Pin
Material
316L Stainless Steel
Package Quantity
12 Strips Per Box, 120 Per Strip
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items