Motion
UCM36SLXSPSS12

FLEXCO
UCM36SLXSPSS12

01315 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #02067837
MFR #UCM36SLXSPSS12
Price$153.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UCM36SLXSPSS12

01315 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #02067837
MFR #UCM36SLXSPSS12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$153.71/each

Specifications

Dimensions

  • Height
    2
  • Length
    13
  • Weight
    12.00 lbs, 0.6
  • Width
    2.5

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    12 Strips Per Box, 120 Per Strip

Overview

Mfr description
UCM36SLXSPSS12 UNIBAR-316 01315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought