Motion
UCM36LLSPSS12

FLEXCO
UCM36LLSPSS12

01318 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067839
MFR #UCM36LLSPSS12
Price$189.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UCM36LLSPSS12

01318 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067839
MFR #UCM36LLSPSS12

Mfr description
UCM36LLSPSS12 UNIBAR-316 01318
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.43/each

Specifications

Dimensions

  • Height
    2
  • Length
    13
  • Weight
    14.00 lbs, 0.9
  • Width
    2.6

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    12 Strips Per Box, 120 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)