Motion
UCM36SLXSPSS24

FLEXCO
UCM36SLXSPSS24

01319 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067840
MFR #UCM36SLXSPSS24
Price$343.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UCM36SLXSPSS24

01319 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067840
MFR #UCM36SLXSPSS24

Mfr description
UCM36SLXSPSS24 UNIBAR-316 01319
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.35/each

Specifications

Dimensions

  • Height
    1.55
  • Length
    24.3
  • Weight
    1.25 lbs, 1.115
  • Width
    2.7

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    12 Strips Per Box, 234 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)