Motion
UCM36SLSPSS24

FLEXCO
UCM36SLSPSS24

01320 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #02067841
MFR #UCM36SLSPSS24
Price$326.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UCM36SLSPSS24

01320 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #02067841
MFR #UCM36SLSPSS24

Mfr description
UCM36SLSPSS24 UNIBAR-316 01320
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.37/each

Specifications

Dimensions

  • Weight
    1.25 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    12 Strips Per Box, 234 Per Strip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)