Specifications
Dimensions
- Weight1.38 lbs
Details
- Accessory TypeHook without Pin
- Material316L Stainless Steel
- Package Quantity12 Strips Per Box, 234 Per Strip
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)