Specifications
Dimensions
- Weight1.00 lbs
Details
- Accessory TypeHook without Pin
- Material430 Stainless Steel
- Package Quantity12 Strips Per Box, 96 Per Strip
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)