Motion
UX1SS24

FLEXCO
UX1SS24

01353 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #02067852
MFR #UX1SS24
Price$211.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UX1SS24

01353 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #02067852
MFR #UX1SS24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$211.96/each

Specifications

Dimensions

  • Height
    1.4
  • Length
    24.3
  • Weight
    1.12 lbs, 1.2
  • Width
    3.1

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    10 Strips Per Box, 188 Per Strip

Overview

Mfr description
UX1SS24 UNIBAR-316 10/BX 01353

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought