Motion
UX1SPSS24

FLEXCO
UX1SPSS24

01354 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067853
MFR #UX1SPSS24
Price$211.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UX1SPSS24

01354 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067853
MFR #UX1SPSS24

Mfr description
UX1SPSS24 UNIBAR-316 01354
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$211.96/each

Specifications

Dimensions

  • Height
    1.5
  • Length
    24.125
  • Weight
    1.12 lbs, 0.915
  • Width
    2.5

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    10 Strips Per Box, 188 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)