Motion
UX1SPS24

FLEXCO
UX1SPS24

01355 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #02067854
MFR #UX1SPS24
Price$193.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UX1SPS24

01355 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #02067854
MFR #UX1SPS24

Mfr description
UX1SPS24 UNIBAR-430 10/BX 01355
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.78/each

Specifications

Dimensions

  • Height
    1.4
  • Length
    24.1
  • Weight
    1.10 lbs, 1.1
  • Width
    2.4

Details

  • Accessory Type
    Hook without Pin
  • Material
    430 Stainless Steel
  • Package Quantity
    10 Strips Per Box, 188 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)