Motion
UX1S24

FLEXCO
UX1S24

01356 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
MI ITEM #02067855
MFR #UX1S24
Price$167.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UX1S24

01356 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
MI ITEM #02067855
MFR #UX1S24

Mfr description
UX1S24 UNIBAR-430 10/BX 01356
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.22/each

Specifications

Dimensions

  • Height
    1.3
  • Length
    24.1
  • Weight
    1.14 lbs, 1.1
  • Width
    2.4

Details

  • Accessory Type
    Hook without Pin
  • Material
    430 Stainless Steel
  • Package Quantity
    10 Strips Per Box, 188 Per Strip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)