Motion
UX1LLS2

FLEXCO
UX1LLS2

01360 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #02067859
MFR #UX1LLS2
Price$183.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UX1LLS2

01360 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #02067859
MFR #UX1LLS2

Mfr description
UX1LLS24 UNIBAR-430 10/BX 01360
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.94/each

Specifications

Dimensions

  • Height
    1.5
  • Length
    24.3
  • Weight
    1.34 lbs, 0.92
  • Width
    3.95

Details

  • Accessory Type
    Hook without Pin
  • Material
    430 Stainless Steel
  • Package Quantity
    10 Strips Per Box, 188 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)