Motion
UCM36LPSS24

FLEXCO
UCM36LPSS24

01385 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067863
MFR #UCM36LPSS24
Price$309.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UCM36LPSS24

01385 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067863
MFR #UCM36LPSS24

Mfr description
UCM36LPSS24 UNIBAR-316 01385
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.36/each

Specifications

Dimensions

  • Height
    1.53
  • Length
    24.48
  • Weight
    1
  • Width
    2.39

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    12 Strips Per Box, 234 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)