Motion
25G4NY

FLEXCO
25G4NY

01732 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
MI ITEM #02067864
MFR #25G4NY
Price$208.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25G4NY

01732 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
MI ITEM #02067864
MFR #25G4NY

Mfr description
25G4NY HOOKS 01732
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.42/each

Specifications

Dimensions

  • Weight
    15.57 lbs

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Steel (Pin), Steel (Hook)
  • Package Quantity
    100 Cards Per Box, 54 & 55 Per Card

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)