Motion
25G6

FLEXCO
25G6

01746 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02067866
MFR #25G6
Your Price$134.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25G6

01746 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02067866
MFR #25G6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$134.75/each(List $154.96)

Overview

Mfr description
25G6 HOOKS 48/BX 01746

Specifications

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    48 Cards Per Box, 85 Per Card
  • Weight
    12.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text