Motion
25G6NY

FLEXCO
25G6NY

01752 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #02067868
MFR #25G6NY
Price$155.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25G6NY

01752 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #02067868
MFR #25G6NY

Mfr description
25G6NY HOOKS 48/BX 01752
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.03/each

Specifications

Dimensions

  • Weight
    12.16 lbs

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Steel (Pin), Steel (Hook)
  • Package Quantity
    48 Cards Per Box, 85 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)