Motion
25LLSS6

FLEXCO
25LLSS6

01766 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02067871
MFR #25LLSS6
Price$127.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25LLSS6

01766 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02067871
MFR #25LLSS6

Mfr description
25LLSS6 HOOKS-316 24/BX 01766
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.93/each

Specifications

Dimensions

  • Weight
    12.16 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    24 Cards Per Box, 85 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)