Motion
25LLSS6NYS

FLEXCO
25LLSS6NYS

01774 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
MI ITEM #02067872
MFR #25LLSS6NYS
List Price$190.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25LLSS6NYS

01774 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
MI ITEM #02067872
MFR #25LLSS6NYS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.99/each for your price

Overview

Mfr description
25LLSS6NYS HKS-316 24/BX 01774

Specifications

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook)
  • Package Quantity
    24 Cards Per Box, 85 Per Card
  • Weight
    12.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought