Motion
26G12

FLEXCO
26G12

01810 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02067876
MFR #26G12
List Price$81.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
26G12

01810 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02067876
MFR #26G12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.05/each for your price

Overview

Mfr description
25G12 HOOKS 12/BX 01810

Specifications

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 179 Per Card
  • Weight
    12.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text