Motion
25SS12

FLEXCO
25SS12

01817 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
MI ITEM #02067880
MFR #25SS12
Price$100.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25SS12

01817 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
MI ITEM #02067880
MFR #25SS12

Mfr description
25SS12 HOOKS-316 12/BX 01817
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.03/each

Specifications

Dimensions

  • Weight
    12.00 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 179 Per Card

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)