Motion
25SS12NYS

FLEXCO
25SS12NYS

01821 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
Mi Item #02067882
MFR #25SS12NYS
Price$114.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25SS12NYS

01821 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
Mi Item #02067882
MFR #25SS12NYS

Mfr description
25SS12NYS HKS-316 12/BX 01821
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.75/each

Specifications

Dimensions

  • Weight
    0.58 lbs

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook)
  • Package Quantity
    12 Cards Per Box, 179 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)