Motion
25G1NY

FLEXCO
25G1NY

01871 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
MI ITEM #02067890
MFR #25G1NY
Price$141.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25G1NY

01871 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
MI ITEM #02067890
MFR #25G1NY

Mfr description
25G1NY HOOKS 01871
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.45/each

Specifications

Dimensions

  • Weight
    7.42 lbs

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Steel (Pin), Steel (Hook)
  • Package Quantity
    12 & 13 Per Card, 200 Cards Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)