Motion
25SS1-1/2NYS

FLEXCO
25SS1-1/2NYS

01898 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
MI ITEM #02067895
MFR #25SS1-1/2NYS
List Price$290.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25SS1-1/2NYS

01898 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
MI ITEM #02067895
MFR #25SS1-1/2NYS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.68/each for your price

Overview

Mfr description
25SS1-1/2NYS HOOKS-316 01898

Specifications

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook)
  • Package Quantity
    19 & 20 Per Card, 200 Cards Per Box
  • Weight
    10.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text