Motion
25G2NY

FLEXCO
25G2NY

01926 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #02067899
MFR #25G2NY
Price$256.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25G2NY

01926 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #02067899
MFR #25G2NY

Mfr description
25G2NY HOOKS 01926
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.22/each

Specifications

Dimensions

  • Weight
    14.96 lbs

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Steel (Pin), Steel (Hook)
  • Package Quantity
    200 Cards Per Box, 26 & 27 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)