Motion
25SS2NYS

FLEXCO
25SS2NYS

01933 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
MI ITEM #02067900
MFR #25SS2NYS
Your Price$314.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25SS2NYS

01933 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
MI ITEM #02067900
MFR #25SS2NYS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$314.73/each(List $361.93)

Overview

Mfr description
25SS2NYS HOOKS-316 01933

Specifications

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook)
  • Package Quantity
    200 Cards Per Box, 26 & 27 Per Card
  • Weight
    14.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text