Motion
25G2-1/2NY

FLEXCO
25G2-1/2NY

01946 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
MI ITEM #02067903
MFR #25G2-1/2NY
Price$285.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25G2-1/2NY

01946 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
MI ITEM #02067903
MFR #25G2-1/2NY

Mfr description
25G2-1/2NY HOOKS 01946
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.37/each

Specifications

Dimensions

  • Weight
    1.14 lbs

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Steel (Pin), Steel (Hook)
  • Package Quantity
    200 Cards Per Box, 33 & 34 Per Card

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)