Motion
25G3NY

FLEXCO
25G3NY

01963 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #02067907
MFR #25G3NY
Price$369.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25G3NY

01963 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #02067907
MFR #25G3NY

Mfr description
25G3NY HOOKS 01963
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.23/each

Specifications

Dimensions

  • Weight
    1.37 lbs

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Steel (Pin), Steel (Hook)
  • Package Quantity
    200 Cards Per Box, 39 & 40 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)