Motion
25LPSS6

FLEXCO
25LPSS6

01990 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02067911
MFR #25LPSS6
Price$193.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25LPSS6

01990 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02067911
MFR #25LPSS6

Mfr description
25LPSS6 HOOKS-316 48/BX 01990
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.37/each

Specifications

Dimensions

  • Weight
    12.16 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    48 Cards Per Box, 85 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)