Motion
1G6
02072 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067917
MFR #1G6
Price$47.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02072 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067917
MFR #1G6

Mfr description
1G6 HOOKS 02072
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.66/each

Specifications

Dimensions

  • Weight
    10.24 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    24 Cards Per Box, 50 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)