Motion
1LLG6NY

FLEXCO
1LLG6NY

02076 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
MI ITEM #02067919
MFR #1LLG6NY
List Price$110.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1LLG6NY

02076 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
MI ITEM #02067919
MFR #1LLG6NY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.60/each for your price

Overview

Mfr description
1LLG6NY HOOKS 02076

Specifications

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Steel (Pin), Steel (Hook)
  • Package Quantity
    24 Cards Per Box, 50 Per Card
  • Weight
    9.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text