Motion
1LLS6NYS

FLEXCO
1LLS6NYS

02082 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
Mi Item #02067922
MFR #1LLS6NYS
Price$152.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1LLS6NYS

02082 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
Mi Item #02067922
MFR #1LLS6NYS

Mfr description
1LLS6NYS HOOKS-430 02082
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.01/each

Specifications

Dimensions

  • Weight
    9.60 lbs

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook)
  • Package Quantity
    24 Cards Per Box, 50 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)