Motion
1SS6

FLEXCO
1SS6

02083 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02067923
MFR #1SS6
Price$115.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1SS6

02083 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02067923
MFR #1SS6

Mfr description
1SS6 HOOKS-316 02083
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.10/each

Specifications

Dimensions

  • Weight
    10.24 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    24 Cards Per Box, 50 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)