Motion
1G12

FLEXCO
1G12

02100 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067927
MFR #1G12
Price$55.21/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1G12

02100 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067927
MFR #1G12

Mfr description
1G12 HOOKS 12/BX 02100
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.21/bx

Specifications

Dimensions

  • Height
    1.9
  • Length
    13
  • Weight
    10.24 lbs, 0.8
  • Width
    2.5

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 96 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)