Motion
1S-12

FLEXCO
1S-12

02104 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02067930
MFR #1S-12
Price$93.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1S-12

02104 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02067930
MFR #1S-12

Mfr description
1S12 HOOKS-430 12/BX 02104
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.23/each

Specifications

Dimensions

  • Weight
    10.24 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 96 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)