Motion
1SPHT12

FLEXCO
1SPHT12

02113 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067935
MFR #1SPHT12
Price$81.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1SPHT12

02113 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067935
MFR #1SPHT12

Mfr description
1SPHT12 HOOKS 12/BX (1A) 02113
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.56/each

Specifications

Dimensions

  • Height
    2.2
  • Length
    12.95
  • Weight
    1.00 lbs, 0.76
  • Width
    2.45

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 96 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)