Motion
1XSPS6

FLEXCO
1XSPS6

02126 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02067940
MFR #1XSPS6
Price$98.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1XSPS6

02126 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02067940
MFR #1XSPS6

Mfr description
1XSPS6 HOOKS-430 (1D) 02126
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.63/each

Specifications

Dimensions

  • Weight
    9.60 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    24 Cards Per Box, 50 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)