Motion
1XSPS6NYS

FLEXCO
1XSPS6NYS

02128 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
MI ITEM #02067941
MFR #1XSPS6NYS
Your Price$108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1XSPS6NYS

02128 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
MI ITEM #02067941
MFR #1XSPS6NYS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.58/each(List $124.86)

Overview

Mfr description
1XSPS6NYS HOOKS-430 (1D) 02128

Specifications

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook)
  • Package Quantity
    24 Cards Per Box, 50 Per Card
  • Weight
    9.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text