Motion
1XSPG12

FLEXCO
1XSPG12

02139 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02067946
MFR #1XSPG12
Your Price$46.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1XSPG12

02139 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02067946
MFR #1XSPG12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.34/each(List $64.87)

Overview

Mfr description
1XSPG12 HOOKS (1D) 02139

Specifications

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Height
    1.95
  • Width
    11.65
  • Length
    16.9
  • Package Quantity
    12 Cards Per Box, 96 Per Card
  • Weight
    9.60 lbs, 0.505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text