Motion
1XSPS12NYS

FLEXCO
1XSPS12NYS

02145 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
MI ITEM #02067951
MFR #1XSPS12NYS
Your Price$103.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1XSPS12NYS

02145 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
MI ITEM #02067951
MFR #1XSPS12NYS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.02/each(List $118.47)

Overview

Mfr description
1XSPS12NYS HOOKS-430 (1D) 02145

Specifications

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook)
  • Package Quantity
    12 Cards Per Box, 96 Per Card
  • Weight
    9.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text