Motion
1XSPHT12

FLEXCO
1XSPHT12

02149 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067954
MFR #1XSPHT12
Price$71.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1XSPHT12

02149 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067954
MFR #1XSPHT12

Mfr description
1XSPHT12 HOOKS (1D) 02149
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.60/each

Specifications

Dimensions

  • Height
    2.1
  • Length
    13
  • Weight
    0.6
  • Width
    2

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 96 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)