Motion
2S
02157 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02067957
MFR #2S
Price$110.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02157 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02067957
MFR #2S

Mfr description
2S HOOKS-430 02157
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.68/each

Specifications

Dimensions

  • Weight
    1.24 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)