Motion
2HT
02161 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02067959
MFR #2HT
Price$74.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02161 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02067959
MFR #2HT

Mfr description
2HT HOOKS 02161
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.96/each

Specifications

Dimensions

  • Weight
    1.24 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)