Motion
2SPG

FLEXCO
2SPG

02168 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067962
MFR #2SPG
Price$47.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2SPG

02168 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067962
MFR #2SPG

Mfr description
2SPG HOOKS 02168
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.19/each

Specifications

Dimensions

  • Height
    2.7
  • Length
    13.2
  • Weight
    1.24 lbs, 1.3
  • Width
    2.6

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)