Motion
3G
02182 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067970
MFR #3G
Price$54.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02182 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067970
MFR #3G

Mfr description
3G HOOKS 02182
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.97/each

Specifications

Dimensions

  • Height
    2.6
  • Length
    13.3
  • Weight
    1.28 lbs, 1.3
  • Width
    3.1

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)