Motion
3HT
02189 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067972
MFR #3HT
Price$89.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02189 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067972
MFR #3HT

Mfr description
3HT HOOKS 02189
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.10/each

Specifications

Dimensions

  • Weight
    1.28 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)