Motion
3-1HT

FLEXCO
3-1HT

02198 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067978
MFR #3-1HT
Price$86.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
3-1HT

02198 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067978
MFR #3-1HT

Mfr description
3-1HT HOOKS 02198
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.06/each

Specifications

Dimensions

  • Weight
    1.28 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)