Motion
3-4-1/2GNY

FLEXCO
3-4-1/2GNY

02210 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
MI ITEM #02067983
MFR #3-4-1/2GNY
Your Price$79.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
3-4-1/2GNY

02210 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
MI ITEM #02067983
MFR #3-4-1/2GNY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.77/each(List $91.73)

Overview

Mfr description
3-4-1/2GNY HOOKS 02210

Specifications

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Steel (Pin), Steel (Hook)
  • Package Quantity
    12 Cards Per Box, 84 Per Card
  • Weight
    1.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text