Motion
4G
02216 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02067984
MFR #4G
Your Price$62.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02216 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02067984
MFR #4G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.75/each(List $75.29)

Overview

Mfr description
4G HOOKS 02216

Specifications

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Height
    2.5
  • Width
    3.5
  • Length
    13.9
  • Package Quantity
    12 Cards Per Box, 84 Per Card
  • Weight
    1.35 lbs, 1.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text